missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ ClipTip™ Pipette Tips

Ensure a secure seal for every sample, with these pipette tips. A unique, innovative interlocking technology ensures a complete seal on every channel with minimal tip attachment and ejection force.

Supplier:  Thermo Scientific™ 94410063

 View more versions of this product

Catalog No. 04100507


Explore available promotions

Description

Description

Ensure a secure seal for every sample. Thermo Scientific™ ClipTip™ Pipette Tips provide a secure seal for every sample with a unique and innovative interlocking technology that ensures a complete seal on every channel with minimal tip attachment and ejection force. Achieve newfound confidence knowing that once attached, your tips are locked firmly in place, and will not loosen or fall off regardless of application pressure. The innovative three interlocking clip design ensures the tip is held securely on the F1-ClipTip and E1-ClipTip pipettes until — and only until — it is released.

Key Features:

  • ClipTip pipette tips feature 'clips' that lock tips in place and form a complete seal
  • Each time ClipTip pipette tips are on, they are sealed and will not loosen regardless of application pressure
  • ClipTip pipette tips are clipped securely on the F1-ClipTip and E1-ClipTip pipettes with a light touch eliminating the frustration of banging tips on your pipette

Low retention

  • Low retention technology minimizes liquid retention, and enable maximium sample recovery. Available in ClipTip 20-1250 96-format tips.

Proven quality

  • Certified free of RNase, DNase, DNA, ATP and endotoxin contamination

Environmentally responsible

  • ClipTip reload system uses recycled components and 30% less plastic

Versatile Tip Range

  • 96-format volumes: 12.5, 20, 50, 200, 300, 1000 and 1250 μL
  • 384-format volumes: 12.5, 30 and 125 μL
  • Extended lenght tips available for volumes 12.5 and 300 μL allowing for better reach with specific labware consumables

Immediate traceability

  • Each tip insert has ink-jetted lot and volume information; the convenient color key makes it easy to match the color code of the F1-ClipTip and E1-ClipTip pipette with the corresponding ClipTip pipette tip rack insert

Note:

Availability may vary by country.

Specifications

Specifications

ClipTip 12.5 Ext, Non-filtered, Sterile, Rack
Non-filtered
Not Autoclavable
4.1cm
Extended Length
Pink
ClipTip
12.5 μL
Sterile
1.61 in.
Rack
10 x 96 tips/rack
Thermo Scientific E1-ClipTip, Thermo Scientific F1-ClipTip
Sterile & PCR Ready
Videos
SDS
Documents

Documents

Promotions

Promotions