missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ CO2 Resistant Shakers
Benefit from reliable around-the-clock operation ideally suited to keep your cells alive and flourishing within your working environment.
$8,687.85 - $9,357.42
Specifications
Orbit | 19 mm |
---|---|
Load Bearing Capacity (Metric) | 6 kg |
Speed Range | 30 to 300 rpm, ±1 rpm |
Electrical Requirements | 100/240 V, 50/60 Hz |
Voltage | 100/240 V |
Catalog Number | Mfr. No. | Includes | Plug Type | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Plug Type | Price | Quantity | ||||
88-881-103
|
Thermo Scientific™
88881103 |
CO2 Resistant Shaker w/universal platform and flask clamp starter kit | US Plug |
N/A
|
|
||||
88-881-101
|
Thermo Scientific™
88881101 |
Shaker, control box, plugs | US Plug |
N/A
|
|
||||
Description
Get reliable around-the-clock operation ideally suited to keep your cells alive and flourishing within your working environment with Thermo Scientific™ CO2 Resistant Shakers.
- Orbital shaking through magnetic power eliminates the need to replace belts
- Small footprint ideal for use in a CO2 incubator
- Specially treated mechanical components protect up to 20% CO2 and 95% humidity conditions
- Convenient external control box with LED display allows for easy adjustments without opening the chamber door
- Minimal heat dissipation assures conditions within the CO2 chamber are not effected
- Stainless steel construction for protection from corrosive CO2 gassing conditions
- An extensive selection of accessories fits most applications
- CO2 resistant shaker can be used outside of CO2 incubator for maximum value
- External control box for ease-of-use without disrupting your samples
A large selection of available accessories to fit most applications:
- Wide variety of flask clamps available
- Fixed and adjustable tube racks available
- 96-well microplate holder
- Rubber and sticky mats
- Flask clamp starter kit for ease and flexibility
Applications:
- Mammalian cell culture
- Bacterial suspensions
- Staining and destaining
- Washing procedures
- Hybridization
- Solubility studies
- Extraction procedures
Warranty:
- 2 year Thermo Fisher Scientific standard limited warranty. See your sales representative for details.
Specifications
19 mm | |
30 to 300 rpm, ±1 rpm | |
100/240 V | |
13 lb. | |
50/60 Hz | |
29 lb. | |
CO2 Resistant Shaker | |
0 to 99:59 hr., Continuous |
6 kg | |
100/240 V, 50/60 Hz | |
4°C to 60°C | |
cCSAus, CE Mark, RoHS, WEEE | |
11.8 x 14.2 x 3.8 in. (300 x 360 x 96 mm) | |
13 kg | |
LED, speed and time |