Learn More
Masterflex™ L/S™ Platinum-Cured Silicone Precision Tubing
Ensure optimal performance from your Masterflex™ pump with this silicone pump tubing. Masterflex™ L/S™ Platinum-Cured Silicone Precision Tubing provides accurate, repeatable flow. Ideal for Pharmaceutical, biotech, peristaltic pumping and food applications.
$333.28 - $696.09
Specifications
Autoclavable | Autoclavable |
---|---|
Overall Length (English) | 25 ft. |
Product Type | Pump Tubing |
Catalog Number | Mfr. No. | Tubing Size | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Tubing Size | Price | Quantity | ||||||
13310114
|
Masterflex™
MFLX9641013 |
13 |
Each for $361.79
|
|
||||||
13-310-117
|
Masterflex™
MFLX9641017 |
17 |
Each for $636.62
|
|
||||||
13-310-115
|
Masterflex™
MFLX9641014 |
14 |
Each for $512.88
|
|
||||||
13-310-113
|
Masterflex™
MFLX9641018 |
18 |
Each for $696.09
|
|
||||||
13-310-282
|
Masterflex™
MFLX9641016 |
16 |
Each for $333.28
|
|
||||||
13200286
|
Masterflex™
MFLX9641025 |
25 |
Each for $531.74
|
|
||||||
Description
Ensure optimal performance from your Masterflex™ pump with this silicone pump tubing. Masterflex™ L/S™ Platinum-Cured Silicone Precision Tubing provides accurate, repeatable flow. Ideal for Pharmaceutical, biotech, peristaltic pumping and food applications.
Masterflex™ L/S™ pump tubing is manufactured to extremely close tolerances that match our L/S™ pump heads, ensuring accurate, repeatable flow and long tubing life. Our pump tubing is factory-tested and optically inspected to provide the best performance from your peristaltic pump.
- Fewer potential leachables
- Excellent biocompatibility
- Odorless and nontoxic, with no taste imparted to transported fluids
- Resistant to fungus growth, weather, ozone, corona and radiation
- Smoother surface than peroxide-cured silicone for reduced protein binding
- Excellent heat resistance, low compression set, odorless, nontoxic
- Translucent
Order Info
Sold in 7.6m (25 ft.) lengths
Specifications
Autoclavable | |
25 ft. | |
Pump Tubing |