missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Dentec Safety™ Comfort-Air™ Series 300 Half Mask Respirators
Thermoplastic half-mask respirators provide comfort and durability with a flexible sealing edge and multi-position cartridge attachment.
$23.10 - $23.10
Specifications
Certifications (NIOSH) | NIOSH 42 CFR Part 84 |
---|---|
Color | Gray |
Material | Thermoplastic Elastomer |
Product Type | Half-Mask Respirator |
With Exhalation Valve | Yes |
Description
- Extended field of vision
- Large inhalation valves
- Exhalation valve is strategically positioned under the nostrils and in front of the mouth to ensure hot, exhaled air exits the mask immediately
- Textured sealing area reduces risk of the mask slipping on the face to ensure a comfortable seal on a wide variety of face sizes
- Enhanced harness assembly features:
- Metal tabs at end to prevent nylon strap fraying and allowing for adjustment when wearing gloves
- Wide nylon strap is more comfortable against the skin and maintains its elasticity longer
- 4-point swiveling adjustments allows the mask to be adjusted
- Cradle suspension fits comfortably under suspension systems for hard hats, grinding and welding helmets
- 3-position adjustment allows users to adjust cartridge to three different positions
Specifications
NIOSH 42 CFR Part 84 | |
Thermoplastic Elastomer | |
Yes | |
Dentec™ Filters and Cartridges | |
17.78 cm |
Gray | |
Half-Mask Respirator | |
Thermoplastic Elastomer | |
8.89 cm | |
12.7 cm |