missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Dentec Safety™ Comfort-Ease N95 Nuisance Relief OV Disposable Respirator
N95 disposable respirator provides relief from nuisance level organic vapor (below PEL).
Supplier: Dentec Safety™ DTC6453335240
Description
- Organic Vapor (OV) nuisance relief N95
- Soft, non-irritating inner facepiece improves user comfort, especially during extended usage
- Adjustable nosepiece with foam seal at the nose ensures a proper, but comfortable fit.
- Heavy-duty (latex-free) head straps do not require pre-stretching, and they are ultrasonically sealed to the facepiece which eliminates the need for staples and ensures the strap is difficult to tear away from the mask, thereby reducing consumption costs.
Specifications
N - Not Resistant to Oil | |
Cup/Molded | |
N95 | |
Standard | |
95% | |
Adjustable Nose Clip | |
20/Box | |
6.99 cm | |
Dual Elastic Straps |
NIOSH 42 CFR 84, N95 | |
Yes | |
Particulate Respirator with Nuisance Organic Vapor Relief | |
No | |
AD2N95OVAB240 | |
Organic Vapors | |
Non-sterile | |
13.97 cm | |
No |