missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mopec Compact Battery Powered Hydraulic Fork Lift
Allows easy movement in confined spaces and narrow aisles. Mopec™ Compact Battery Powered Hydraulic Fork Lift is a compact, battery powered lift designed to help alleviate physical strain caused by manual lifting and transporting.
Supplier: Mopec JD305
Description
- Can roll through any standard 78 in. (198.1cm) door
- Lightweight, easy to operate, and highly maneuverable
- Can lift all size bodies to most five tier storage racks
- Has a built-in charger offering hundred of lifts on a single charge
- The easy to read illuminated battery status voltmeter lets you know when it is time to recharge
- Low-profile legs
- This unique feature allows the technician to navigate this lift under virtually any stretcher or transport cart currently on the market
- Eliminates the constant cranking motion of a manual lift
Warranty
1 Year Warranty
Specifications
Cadaver Lift | |
Battery Powered | |
Fits through a 198.1 cm door |
Battery Powered Hydraulic Fork | |
Fits through a 78 in. door |