missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Conair™ Waring™ Pulverizer for 1L Blenders
Reduces 10g of tablets to dust in 10 seconds at 20,000 rpm
Supplier: Conair™ WRGSS110
Requires : Any Waring 1L laboratory blender
Description
- Stainless steel base and container
- Snap-fit PVC lid
- 75g dry capacity
Specifications
Pulverizer | |
Stainless Steel | |
Die cast chrome plated base, snap tight lid |
10 to 75 g | |
Waring™ laboratory blender |