missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Globe Scientific Conical Bottom Plastic Test Tubes
Molded from either premium grade polystyrene for clarity, or polypropylene for impact strength and stability to common acids, alkalis and solvents
$311.33 - $329.12
Specifications
Capacity (Metric) | 5 mL |
---|---|
Length (Metric) | 75 mm |
Diameter (Metric) | 12 mm |
Product Type | Test Tube |
Catalog Number | Mfr. No. | Material | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Price | Quantity | |||||
22-171-618
|
Globe Scientific
110414 |
Polystyrene |
Case of 2000 Each for $329.12
|
|
|||||
36-104-2279
|
Globe Scientific
110444 |
Polypropylene |
Case of 2000 Each for $311.33
|
|
|||||
Description
- Multi-use tubes
- Polystyrene tubes can withstand 1500rpm
- Polypropylene tubes can withstand 3000rpm are autoclavable and freezable
- Broad range of sizes are sure to fit most laboratory applications
Specifications
5 mL | |
75 mm | |
12 mm | |
Test Tube |