missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Greiner Bio-One Conical Bottom Polypropylene Test Tubes with Screw Cap
For centrifugation and applications that require chemical and thermo resistant vessels.
Supplier: Greiner Bio-One 227295
Description
- Natural colored tube
- Blue graduations
- White writing area
- With or without support skirt
Specifications
Blue | |
50 mL | |
Centrifugation and applications that require chemical and thermo resistant vessels. | |
Non-sterile | |
Conical | |
30 mm | |
Centrifuge Tube |
Natural | |
Polypropylene | |
500 | |
115 mm | |
White Marking Spot | |
Yes |