missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Conical Centrifuge Tubes
Ideal for applications requiring larger sample volumes.
Supplier: Thermo Scientific™ 332265
Description
The Thermo Scientific™ Conical Centrifuge Tubes are sterile and ideal for applications requiring larger sample volumes.
- Manufactured with high quality virgin resins
- Sterilized by gamma irradiation per ISO 11137-2
- Non-pyrogenic
- Non-cytotoxic
- DNase/RNase free
- Human DNA free
- BSE/TSE free
Compliance
Compliant with California Prop 65
Specifications
Transparent | |
Single-use | |
None | |
Sterile | |
Conical | |
8 oz. | |
No | |
Yes | |
7,000 x g |
250 mL | |
Polypropylene | |
6 | |
Not Autoclavable | |
162 mm | |
Conical | |
60 mm | |
Centrifuge Tube |