missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Conical Filtering Flask with Integral Side Arm
The borosilicate glass conical filtering flask with integral side arm is ideal for storage, mixing, and transferring of various solutions. The flask is easy to use in any lab with its flat bottom, side arm, narrow neck, and beaded rim.
Supplier: Eisco™ CH0420C
Description
Neck ID: 28mmWarranty
1 year limited manufacturer warranty.
Specifications
16.9 oz. | |
500 mL | |
Filtering Liquids | |
Yes |
28 mm | |
Borosilicate Glass (3.3) | |
Autoclavable | |
Non-sterile |