missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Conical Filtering Flask with Integral Side Arm
The borosilicate glass conical filtering flask with integral side arm is ideal for storage, mixing, and transferring of various solutions. The flask is easy to use in any lab with its flat bottom, side arm, narrow neck, and beaded rim.
Supplier: Eisco™ CH0420E
Description
- Flat bottom
- Integral side arm
- Narrow neck
- Beaded rim
- Printed graduations
Warranty
1 year limited manufacturer warranty.
Specifications
2 L | |
2000 mL | |
Filtering Liquids | |
250 mL | |
20 cm | |
20 cm | |
Yes |
Clear | |
Borosilicate Glass (3.3) | |
500 to 2000 mL | |
23 cm | |
Narrow | |
Autoclavable | |
Non-sterile |