missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Heathrow Scientific™ Conical Tube
Conical Tube is DNase, RNase and pyrogen free.
$89.93 - $619.79
Specifications
Closure Material | Polyethylene |
---|---|
Color | Black |
Material | Polypropylene |
No. per Pack | 500 Pk. |
Packaging | Bulk Wrap |
Description
- Lot-to-lot traceability with easy tear packaging
- Writing area and flat polyethylene lids for easy labelling
Specifications
Polyethylene | |
Polypropylene | |
Bulk Wrap | |
Yes | |
Autoclavable | |
Flat Cap | |
Yes |
Black | |
500 Pk. | |
Sterile | |
Yes | |
Conical | |
Yes | |
Conical Tube |