missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MP Biomedicals™ Conical Tubes for SafTest™ Test Kits
Conical Tubes for SafTest™ Test Kits contains replacement consumables to run all SafTest test kits.
Supplier: MP Biomedicals™ 07DP1090
Description
- For use with SafTest analyzer
- Used with all six SafTest test kits
- Appropriate for all testing endpoints
- Research area: Lipid degradation and oxidation
- Detection method: Bichromatic photometer
- Application area: Oil/fat degradation
- Contruction: Polystryene
- Capacity: 15 mL
- Size: 17 x 119 mm
- Graduations: 0.5 mL
Specifications
15 mL | |
Polystyrene | |
Non-sterile | |
17 mm |
119 mm | |
Oil/fat degradation | |
Yes | |
Conical Tube |