missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Container Label: ALCOHOL
Identify the contents of various containers with easy visibility. Brady™ Container Labels are made from laminated polyester and display text in red on yellow.
Supplier: Brady™ 60244
Description
- Pre-printed labels to identify container contents
- Self-adhesive polyester labels made from laminated polyester
- Chemically resistant for longer life
Specifications
Abrasion and chemical resistant material | |
Red, Yellow | |
Container Label | |
25/Pk. | |
7 x 3 in. (W x H) |
Acrylic, Permanent, Cold-temperature | |
Laminated Polyester | |
ALCOHOL | |
Rectangle | |
0.01 in. |