missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Contec™ Edgeless™ Mop System
Clean in controlled environments and cleanrooms. The Edgeless™ Mop System is constructed from a continuous tube of 100% polyester knitted fabric. The mop heads help eliminate contamination from breakage and deterioration of traditional string mops.
Supplier: Contec™ ELMOPT
Description
- Designed for wet mopping in controlled environments and cleanrooms
- Ideal for use in sterile environments
- Mop heads are constructed from a continuous tube of 100% polyester knitted fabric, looped to form strands that encapsulate liquids for maximum absorption
- Mop heads are free of any cellulosic contaminants
- Textured mop heads feature ribbed, twisted strands for 60% more sorbent capacity than standard Edgeless mops
- Textured knitted polyester tube mop heads help eliminate contamination from breakage and deterioration of traditional string mops
- Mop heads are laundered and packaged in an ISO Class 4 (FED-STD-209E Class 10/M2.5) cleanroom
Specifications
Cleanroom Mop | |
Non-sterile | |
Limited-use | |
Contec Edgeless Mopping System | |
Designed for use with aqueous solutions containing cleaning agents and disinfectants; compatible with wide range of chemicals |
White | |
Autoclavable | |
20/Cs. | |
Cleanroom Laundered Enhanced Mop Head with Textured Headband | |
Polyester |