missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Contec™ SATWIPES™ Presaturated Wipes
Prepare for a variety of cleanrooms. The SATWIPES™Presaturated Wipes are offered in various options to help tackle general-purpose cleaning in ISO Class 5 to ISO Class 8 environments.
Supplier: Contec™ SATC11090
Description
- Durable, presaturated wipes with a choice of solvent saturations on perforated rolls
- Polyester Nonwoven are ideal for critical applications in ISO Class 5 environments
- SATWIPES with Polyester/Cellulose Nonwoven Wipes offer strength and low extractables for use in less critical applications in ISO Class 6 to 8 environments
- Designed for general-purpose cleaning and surface preparation and for wiping process tools and other equipment and for use prior to cleanroom entry
Specifications
Pre-saturated Wipe | |
23 cm | |
15.2 cm | |
Not Autoclavable | |
Single-use | |
Excellent wipes for less critical applications, compatible with ISO class 6 environments and wipes down prior to entry into cleanroom | |
2-ply | |
Non-sterile |
9 in. | |
9 in. | |
Polyester Cellulose | |
ISO Class 5 and 6 | |
15 x 23 cm (6 x 9 in.) | |
12 Pk. | |
10% IPA, 90% DI Water |