missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Contec™ Sterile 70% Isopropanol
Contec™ Sterile 70% Isopropanol is ideal for wiping down of isolators, cabinets, laminar flow hoods and surfaces.
Supplier: Contec™ SB167030IR
Description
- Contains 70% USP grade isopropanol and 30% USP grade deionized water
- Filtered to 0.2μm and induction sealed to assure sterility
- Double-bagged and gamma-irradiated to a Sterility Assurance Level of 10-6
- Each bottle is lot coded and has an expiration date
- Excellent for wipedown of isolators, cabinets, laminar flow hoods
- Suitable for wipedown of products and equipment for pass through to controlled environments
- Can be used on gloved hands in sterile environments
- Ideal for use with sterile cleanroom wipes
- Evaporates and leaves extremely low residues
- Eliminates mixing, filtration, processing and QC expense of in-house production of sterile isopropanol water blends
- Prefiltered, packaged and sterilized for easy introduction into critical environments
Specifications
Liquid | |
Clear | |
70% USP Isopropyl Alcohol and 30% USP Purified Water | |
Plastic bottle with trigger sprayer | |
0.47 L |
Sterile | |
USP 797 | |
Wipe down of isolators, cabinets, laminar flow hoods and surfaces | |
16 oz. |