missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Contec™ TuffStuff™ Critical Task Wipes
Maintain strength even when wet. Contec™ TuffStuff™ Critical Task Wipes are highly absorbent, low-linting, and very durable.
Supplier: Contec™ TSWC0917
Description
- Ideal for a variety of tough jobs including general industrial cleaning, production line and heavy equipment maintenance, and hand and tool cleanup
- Constructed of cellulose and polyester
- Can be used with harsh solvents such as isopropyl alcohol, MEK, and MPK without falling apart
- Contain no binders, chemical residue, or contaminants that can result in surface damage or rework
- Recommended for critical cleaning in biotech and pharmaceutical industries
Specifications
Critical Task Wipe | |
42 cm | |
23 cm | |
Intrinsic: 4.4mL/g Extrinsic: 310mL/m2 |
|
ISO Class 6 and 8 | |
16.5 x 9 in. (42 x 23 cm) | |
Animal lab facilities | |
19 mil |
16.5 in. | |
9 in. | |
Polyester Cellulose | |
72g/m2 | |
White | |
Premium Creped | |
100/Box, 8 Boxes/Cs. |