missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Contec™ VertiKlean™ Wall Washing System Non-Sterile Mop Heads

Use with VertiKlean™ Wall Washing System which is designed for cleaning vertical surfaces. Contec™ VertiKlean™ Wall Washing Systems Non-Sterile Mop Heads and Covers are comprised of laminated polyester fabric and high sorbency polyester foam for excellent cleaning capacity and abrasion resistance. A textured option for applications that require improved particle removal is available.

Supplier:  Contec™ TLVKMOP

 View more versions of this product

Catalog No. 19033508


Explore available promotions

Description

Description

Use with VertiKlean™ Wall Washing System which is designed for cleaning vertical surfaces. Contec™ VertiKlean™ Wall Washing Systems Non-Sterile Mop Heads and Covers are comprised of laminated polyester fabric and high sorbency polyester foam for excellent cleaning capacity and abrasion resistance. A textured option for applications that require improved particle removal is available.

  • Lightweight, polyester, disposable
  • Ideal for applying disinfectants and wet cleaning vertical surfaces, ceilings, and walls in controlled environments, reaching awkward corners and ceilings with a complete range of motion
  • Absorbent foam carries solvents and disinfectants to the surface
  • Polyester fabric offers excellent abrasion resistance and helps distribute the liquid uniformly on the surface being cleaned
  • Heads are laser cut to seal edges, further limiting potential contamination in the mopping process
  • Textured surface option is ideal for applications requiring additional scrubbing performance
  • Contain no cellulose
  • Compatible with a wide range of chemicals, detergents, disinfectants, and cleaners
Specifications

Specifications

15 x 4 x 1 in. (38 x 11 x 2 cm)
Textured Mop Head
Non-sterile
Not Autoclavable
1 in.
4 in.
Single-use
Used with Corresponding Hardware for Wet Cleaning Walls and Ceilings in Non-sterile Environments
Knitted Polyester, Polyester Foam
White
15. in.
38 cm
2 cm
101.6 mm
Large
14 in. Large VertiKlean Quick Connect Mop Head Frame
No
Videos
SDS
Documents

Documents

Promotions

Promotions