missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Superior Glove™ Contender™ A4 Cut and Flame-Retardant Sleeve
KBKB1T14T A4 Cut and Flame-Retardant Sleeve with STAYZ-UP™ armbands and thumb hole. Some suggested applications are Metal Fabrication, Metal Handling, Oil and Gas Industry, Automotive and Welding.
$22.75 - $22.75
Specifications
Construction | Seamless Knit |
---|---|
Material | HPPE |
Color | Black |
Sterility | Non-sterile |
Disposable | Reusable |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
296368329
|
Superior Glove™
KBKB1T14TXS |
X-Small |
Pair for $22.75
Pack of 12 Pair for $273.00
|
|
|||||
296368330
|
Superior Glove™
KBKB1T14TS |
Small |
Pair for $22.75
Pack of 12 Pair for $273.00
|
|
|||||
296368331
|
Superior Glove™
KBKB1T14TM |
Medium |
Pair for $22.75
Pack of 12 Pair for $273.00
|
|
|||||
296368332
|
Superior Glove™
KBKB1T14TL |
Large |
Pair for $22.75
Pack of 12 Pair for $273.00
|
|
|||||
296368333
|
Superior Glove™
KBKB1T14TXL |
X-Large |
Pair for $22.75
Pack of 12 Pair for $273.00
|
|
|||||
Description
- Flame retardant
- Elasticized STAYZ-UP™ armbands hold sleeves in place for full arm coverage
- Fully washable (avoid bleach)
- Suitable for work around sparks in spot weld applications and more thanks to black aramid fibers and modacrylic blend
Specifications
Seamless Knit | |
Black | |
Reusable | |
16 in. |
HPPE | |
Non-sterile | |
No | |
40.64 cm |