missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eisco™ Convertible Alcohol Burner Stand

Convertible Alcohol Burner Stand can be set up in either direction depending on burner style.

Supplier:  Eisco™ CH0643B

Catalog No. S41703

Explore available promotions

Description

Description

  • Flexible solution for various burner styles
  • Made of chrome plated steel wire
  • Overall height is 125 mm.

Warranty

1 year limited manufacturer warranty

Specifications

Specifications

Convertible
9.2 in.
Chrome-plated Steel wire
12.7 cm
6 in.
1 Ea.
7.4 in.
Alcohol burner
23.4 cm
5 in.
Burner stand
15.25 cm
0.7 lb.
18.8 cm
Videos
SDS
Documents

Documents

Promotions

Promotions