missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ CoolRack™ Tall Modules
Ensures ±0.1°C temperature uniformity across all tubes when cooling, snap freezing, heating or thawing.
$986.13 - $1,222.90
Catalog Number | Mfr. No. | Design | Holds | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Design | Holds | Price | Quantity | ||||
07-210-060
|
Corning™
432060 |
CoolRack XT 5 mL | 12 x 5 mL centrifuge tubes, SBS-compatible |
N/A
|
|
||||
07-210-061
|
Corning™
432061 |
CoolRack 15 mL | 9 x 15 mL Centrifuge Tubes |
N/A
|
|
||||
07-210-062
|
Corning™
432062 |
CoolRack 50 mL | 4 x 50 mL Centrifuge Tubes |
N/A
|
|
||||
07-210-063
|
Corning™
432063 |
CoolRack 250 mL PF | One 250 mL Centrifuge Tube |
N/A
|
|
||||
07-210-064
|
Corning™
432064 |
CoolRack 250 mL | One 250 mL Easy Grip Storage Bottle |
N/A
|
|
||||
07-210-068
|
Corning™
432068 |
CoolRack L | 12 x 15 mL centrifuge tubes, light weight insulated module |
N/A
|
|
||||
Description
Corning CoolRack thermo-conductive centrifuge tube modules eliminate variability which originates from tubes placed directly into ice, dry ice, alcohol baths, water baths and other temperature sources. Place the CoolRack module directly onto a temperature source between -196°C to >100°C and it will rapidly adapt to that temperature.Specifications
Tall Module |