missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ CoolRack™ V Blood Collection Tube Modules
Ensures ±0.1°C temperature uniformity across all tubes when cooling, snap freezing, heating or thawing.
$1,053.25 - $1,120.34
Catalog Number | Mfr. No. | Design | Holds | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Design | Holds | Price | Quantity | ||||
07-210-065
|
Corning™
432065 |
CoolRack VS13 | 9 (13 x 75 mm Blood Tubes) |
N/A
|
|
||||
07-210-066
|
Corning™
432066 |
CoolRack V16 | 9 (16 x 100 mm Blood Tubes) |
N/A
|
|
||||
07-210-067
|
Corning™
432067 |
CoolRack V13 | 9 (13 x 100 mm Blood Tubes or 5 mL Cryogenic Vials) |
N/A
|
|
||||
07-210-069
|
Corning™
432069 |
CoolRack V Blood Collection Tube Module | 12 x 13 mm or 16 mm diameter tubes, light weight insulated 1 module, thermo-conductive base and insulative exterior |
N/A
|
|
||||
Description
Corning CoolRack thermo-conductive tube modules eliminate variability which originates from tubes placed directly into ice, dry ice, alcohol baths, water baths and other temperature sources. Place the CoolRack module directly onto a temperature source between -196°C to >100°C and it will rapidly adapt to that temperature.Specifications
Blood Collection Tube Module |