missing translation for 'onlineSavingsMsg'
Learn More

Cork Borer Sets with Handles

Bore holes in corks and rubber stoppers.

$78.54 - $364.21

Specifications

Product Type Cork Borer
For Use With (Application) To bore holes in corks and Rubber stoppers
Includes Plated tubing, smooth Plastic handles
View More Specs

Products 4
Catalog Number Mfr. No. Diameter (Metric) Outer Diameter (English) Outer Quantity Price Quantity  
Catalog Number Mfr. No. Diameter (Metric) Outer Diameter (English) Outer Quantity Price Quantity  
S50166E
View Documents
Humboldt Inc
H9665
4.8 to 23.8mm 0.18 to 0.93 in. 15 Pack
Pack of 15 Each for $364.21
Only null left
 
S50166C
View Documents
Customer Channels Group (Ccg)
H9663
4.8 to 16.7mm 0.18 to 0.65 in. 9 Pack
Pack of 9 Each for $239.72
Only null left
 
S50166A
View Documents
Customer Channels Group (Ccg)
H9661
4.8 to 7.8mm 0.18 to 0.31 in. 3 Pack
Pack of 3 Each for $78.54
Only null left
 
S50166D
View Documents
Customer Channels Group (Ccg)
H9664
4.8 to 20.2mm 0.18 to 0.79 in. 12 Pack
Pack of 12 Each for $306.59
Only null left
 
Description

Description

  • Consist of plated tubing with precision-ground cutting edges
  • Smooth plastic handles
  • Handles are stamped with a number designation
  • Punch included with each set
Specifications

Specifications

Cork Borer
To bore holes in corks and Rubber stoppers
Plated tubing, smooth Plastic handles
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'