Learn More
Corning™ Black Phenolic Threaded Screw Caps with PTFE Liners
Made from fabricated specially formulated resin to resist the effects of temperature and steam in autoclaving. Corning™ Black Phenolic Threaded Screw Caps with PTFE Liners provide a highly inert sealing face.
$134.47 - $948.68
Specifications
Product Type | Screw Cap |
---|---|
Liner Material | PTFE |
Autoclavable | Autoclavable |
Material | Phenolic |
Color | Black |
Catalog Number | Mfr. No. | Closure Size | Height (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Closure Size | Height (Metric) | Price | Quantity | |||||
02-883-8C
|
Corning™
999813 |
13-415 | 13.5 mm |
Case of 288 Each for $948.68
|
|
|||||
02-883-8A
|
Corning™
999824 |
24-400 | 12.5 mm |
Case of 12 Each for $134.47
|
|
|||||
02-883-8B
|
Corning™
9998241 |
24-410 | 18.5 mm |
Case of 144 Each for $899.57
|
|
|||||
02-883-8D
|
Corning™
999815 |
15-415 | 16 mm |
Case of 288 Each for $917.67
|
|
|||||
02-883-8E
|
Corning™
999818 |
18-415 | 17.5 mm |
Case of 192 Each for $767.70
|
|
|||||
Description
Made from fabricated specially formulated resin to resist the effects of temperature and steam in autoclaving. Corning™ Black Phenolic Threaded Screw Caps with PTFE Liners provide a highly inert sealing face.
This cap is fabricated of a resin specially formulated to resist the effects of temperature and steam in autoclaving. Caps are provided with a glued-in rubber liner over which is firmly bonded a PTFE interface which provides a highly inert sealing face.
Specifications
Screw Cap | |
Autoclavable | |
Black |
PTFE | |
Phenolic | |
PTFE, Rubber |