missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ Cell Counter

The Corning Cell Counter is fast, accurate, low cost, and fits in the palm of your hand. With cloud-based cell counting, you always have the latest technology at your fingertips.

Supplier:  Corning™ C6749

Catalog No. 07-201-800

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

For years, the choice between manual and automated cell counting has been a difficult one. Manual cell counting, on the one hand, is accurate, but time-consuming and very user-dependent. Automated cell counting, is much faster and less user-dependent, but the cost of disposable counting slides can be an issue. A tough choice, but now there is a solution.

The new Corning Cell Counter is the first automated cell counter that combines the best of both worlds. It is:

  • Fast – thanks to its online image processing
  • Accurate – thanks to its cloud-based machine learning algorithm.
  • Low-cost – works with common reusable glass hemocytometer. No consumables required.
  • Improved resolution – ability to accurately count as small as 4 µm (e.g., PBMC)

Warranty

1 Year

Specifications

Specifications

Cell Counter
200X
USB 3.0
100 mm
90 mm
CE, usTUVcsa
Ability to accurately count as small as 4 µm (e.g., PBMC). Mammalian cells 4 to 70 μm.
Aluminum
10 μL
90 mm
1.0 kg
Cell Counting
Videos
SDS
Documents

Documents

Promotions

Promotions