missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ Cell Scrapers
Angled swivel blade minimizes cell damage and ensures even contact with growth area. Corning™ Cell Scrapers are ideal for harvesting cells.
$816.44 - $963.27
Specifications
Product Type | Cell Scraper |
---|---|
Includes | Blade with handle |
Sterility | Sterile |
Catalog Number | Mfr. No. | Length (Metric) Blade | Length (Metric) Handle | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) Blade | Length (Metric) Handle | Price | Quantity | ||||
07-200-365
![]() |
Corning™
3010 |
1.8 cm | 25 cm |
Case of 100 Each for $816.44
|
![]() |
||||
07-200-366
|
Corning™
3011 |
3 cm | 39 cm |
Case of 100 Each for $963.27
|
|
||||
Description
Angled swivel blade minimizes cell damage and ensures even contact with growth area. Corning™ Cell Scrapers are ideal for harvesting cells.
- Long handle permits easy access to cell culture flasks and roller bottles
- Designed for use in 25, 75 and 225cm2 flasks
- Sterile; certified nonpyrogenic
- Individually wrapped
Specifications
Cell Scraper | |
Blade with handle | |
Sterile |