missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ CellBIND™ Surface Cell Culture Flasks

Increases suface wettability for more even and consistent cell attachment. Corning™ CellBIND™ Surface Cell Culture are available in a variety of sizes, designs and cap styles to meet all laboratory needs.

Supplier:  Corning™ 3291

 View more versions of this product

Catalog No. 05-539-103


Explore available promotions

Description

Description

  • 25 to 225 cm2 available growth area
  • Manufactured from optically clear virgin polystyrene
  • Treated with a Corning™ CellBIND™ surface treatment for enhanced cell attachment
  • Printed with lot numbers for ease in traceability
  • 100% integrity tested
  • Sterilized by gamma irradiation
  • Nonpyrogenic
Specifications

Specifications

No
Orange
210 mL
For optimal cell attachment
Canted
Rectangular
Yes
Vented
13 to 45 mL
7.1 oz.
HDPE
Polystyrene
Lot numbers for ease in traceability
50/cs.
Corning Cellbind
Sterile
150 cm2
Videos
SDS
Documents

Documents

Promotions

Promotions

Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.