missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ 50L 3D Tank Liner
This gusseted 50L tank liner eliminates cross contamination and the need to clean and validate tanks
Supplier: Corning™ 9130015
Description
This 50L gusseted tank liner is designed to eliminate cross contamination and the need to clean and validate tanks, while extending reusable tank life. Each bag is irradiated and individually packed to ensure sterility. It is ideal for biopharmaceutical applications.Corning’s portfolio of irradiated tank liners are designed to fit cylindrical tanks. Tank liners are manufactured with low-density polyethylene (ULDPE) and are available in a range of sizes. Features and Benefits
Corning media certificates are available on our Resource Library.
Specifications
50 L | |
0.0132 gal. | |
Gusseted 3D Tank Liner |
LDPE | |
Ideal for Biopharmaceutical Application |