missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ Centrifuge Tubes with CentriStar™ Cap

Features CentriStar™ caps with an easy-on/easy-off flat top and offers advanced ergonomics with wider knurls and roll-over edge design for easier gripping. Corning™ Centrifuge Tubes with CentriStar™ Caps leak-proof design comes with a revolutionary plug feature that virtually eliminates all seepage when used under recommended conditions.

Supplier:  Corning™ 430828

 View more versions of this product

Catalog No. 05-526B


Explore available promotions

Description

Description

Leak-proof design comes with a revolutionary plug feature that virtually eliminates all seepage when used under recommended conditions. Features CentriStar™ caps with an easy-on/easy-off flat top; offers advanced ergonomics with wider knurls and roll-over edge design for easier gripping.

 Superior Performance

  • Temperature range from -80°C to 120°C
  • Conical bottoms
  • Manufactured from clear virgin medical grade polypropylene (PP) for excellent visibility and strength
  • Sterile, certified RNase-/DNase-free and nonpyrogenic
  • Large white marking spot and black printed graduations
  • 5 year shelf life

 

Specifications

Specifications

RNase, DNase-free
Orange
Clear
Single-use
500
Rack
Conical
1.69 oz.
CentriStar
Large White Marking Area
5 to 50 mL in 2.5 mL increments
17,000 x g
HDPE
1.2 in.
50 mL
Polypropylene
25
Sterile
114 mm
Conical
Yes
29.1 mm
Centrifuge Tube
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions