missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Conical-Bottom Glass Centrifuge Tubes: 15 mL Capacity
Nonsterile; reusable.
Supplier: Corning™ 806015
Description
These tubes have white enamel graduations. The 10 mL and 15 mL sizes are graduated upward from tip in 0.1 mL increments. The 50 mL size is graduated upward from tip to 10 mL in 0.5 mL increments, and from 10 mL to 50 mL in 1 mL increments.
Specifications
15 mL | |
Borosilicate Glass | |
12 | |
Cylindrical | |
Conical | |
17 mm | |
Centrifuge Tube |
Reusable | |
12 | |
Non-sterile | |
120 mm | |
Not Included | |
No |