missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ PYREX™ Conical-Bottom Glass Centrifuge Tubes: 15 mL Capacity

Nonsterile; reusable.

Supplier:  Corning™ 808215

 View more versions of this product

Catalog No. 05-538-30A

Explore available promotions

Description

Description

These tubes have white enamel graduations. The 10 mL and 15 mL sizes are graduated upward from tip in 0.1 mL increments. The 50 mL size is graduated upward from tip to 10 mL in 0.5 mL increments, and from 10 mL to 50 mL in 1 mL increments.

Specifications

Specifications

Phenolic
15 mL
Borosilicate Glass
12
15-415
Cylindrical
Conical
Marking Spot
0.1 mL
Black
Reusable
Rubber
12
Non-sterile
134 mm
Rubber Liner
17 mm
Centrifuge Tube
Videos
SDS
Documents

Documents

Promotions

Promotions