missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ PYREX™ Conical-Bottom Glass Centrifuge Tubes: 15 mL Capacity

Nonsterile; reusable.

Supplier:  Corning™ 808415

 View more versions of this product

Catalog No. 05-538-35B

Explore available promotions

Description

Description

These tubes have white enamel graduations. The 10 mL and 15 mL sizes are graduated upward from tip in 0.1 mL increments. The 50 mL size is graduated upward from tip to 10 mL in 0.5 mL increments, and from 10 mL to 50 mL in 1 mL increments.

Specifications

Specifications

Glass
Reusable
12
13
Cylindrical
Conical
17 mm
Centrifuge Tube
15 mL
Borosilicate Glass
12
Non-sterile
139 mm
Not Included
0.1 mL
Videos
SDS
Documents

Documents

Promotions

Promotions