missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ PYREX™ Conical-Bottom Glass Centrifuge Tubes: 5 mL Capacity

Nonsterile; reusable.

Supplier:  Corning™ C80845

Catalog No. 05-538-35A



Description

Description

These tubes have white enamel graduations. The 5 mL and 15 mL sizes are graduated upward from the tip in 0.1 mL increments. The 50 mL size is graduated upward from tip to 10 mL in 0.5 mL increments, and from 10 mL to 50 in 1 mL increments. The pennyhead stopper is solid.



For stopper only, see Cat. No. 7660.
Specifications

Specifications

Glass
Reusable
12
9
Cylindrical
Conical
13 mm
Centrifuge Tube
5 mL
Borosilicate Glass
1
Non-sterile
120 mm
Not Included
0.1 mL
SDS
Documents

Documents

Promotions

Promotions