missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ Cryogenic Vial Storage Boxes
For storage of internally and externally threaded vials in temperatures to –196°C (–320.8°F)
Supplier: Corning™ 431119
Description
For storage of internally and externally threaded vials in temperatures to –196°C (–320.8°F)
- Reusable racks are designed for use with most cryogenic vials
- Cat. No. 431131 has a locking feature for use with all Corning self-standing vials
- Cat. No. 431121 accepts internally threaded cryogenic vials only.
Specifications
Orange | |
Square | |
Storage of Internally and Externally Threaded Vials | |
Silk-Screened Lid | |
121°C | |
-196°C | |
5.25 x 5.25 x 2 in. (13.3 x 13.3 x 5.1 cm) | |
13.3 cm | |
13.3 cm | |
5.1 cm |
Polycarbonate | |
Cryo Storage Box | |
81 (1 to 2 mL Internally or Externally Threaded Vial) | |
249.8°F | |
-320.8°F | |
9 x 9 | |
5.25 in. | |
5.25 in. | |
2 in. | |
1.81 kg |