missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ Plastic Erlenmeyer Flask Disposable Aseptic Transfer Caps

Allows you to fill or empty the Corning 5L Erlenmeyer flask in a closed environment. Fluid is moved by positive or negative pressure via a vacuum pump to fill (apply a vacuum) or empty (pressurize) the cell culture vessel.

Supplier:  Corning™ 11500

Catalog No. 07-200-928


Explore available promotions

Description

Description

Aseptic Transfer Caps fit both Polycarbonate (PC) and Polyethylene terephthalate glycol-modified (PETG) Erlenmeyer Flasks. The caps are threaded and made of high-density polyethylene (HDPE).

The transfer caps have two ports: One port ends in a 0.2 μm filter, and the other port is chemically resistant, heat sealable flexible tubing, ending in either a Male Luer Lock or a Male Polycarbonate quick connect. The dip tube reaches all the way to the bottom of the flask for easy aseptic transfer of your liquid handling processes.

  • Sizes range from 1 L to 5L
  • MLL or MPC tubing connector types
  • Individually packaged
  • Double-bagged
  • Sterility Assurance Level (SAL) of 10−6
Specifications

Specifications

Orange
Orange
For 5L Plastic Erlenmeyer flask
1/Pk.
Sterile
100 mm
Polypropylene
Polypropylene
4/Cs.
Single-use
Screw
100 mm
Videos
SDS
Documents

Documents

Promotions

Promotions