missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ Disposable Sterile Bottle-Top Filters, 0.45μm Membrane
Designed for use on glass or polystyrene media bottles with 33 and 45mm neck sizes. Corning™ Disposable Sterile Bottle-Top Filters are ideal for filtration of tissue culture media and components, biological fluids, other solutions.
$301.95 - $860.02
Specifications
Connectors | Hose |
---|---|
Disposable | Single-use |
Material | Polystyrene, Cellulose Acetate |
Material (Membrane) | Cellulose Acetate |
Pore Size | 0.45 μm |
Includes: Square membrane filter, graduated funnel of clear polystyrene with polyethylene neck adapter, and tubing adapter that fits most vacuum hoses.
Catalog Number | Mfr. No. | Filtration Area | For Use With (Equipment) | Material (Membrane) | Volume (Metric) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Filtration Area | For Use With (Equipment) | Material (Membrane) | Volume (Metric) | Price | Quantity | ||
09-761-51
|
Corning™
430512 |
33.2 cm2 | 3.3 cm bottle neck | Cellulose Acetate | 500 mL |
Case of 12 Each for $309.32
|
|
||
09-761-55
|
Corning™
430625 |
13.6 cm2 | 3.3 cm bottle neck | Cellulose Acetate | 150 mL |
Case of 48 Each for $860.02
|
|
||
09-761-53
|
Corning™
430514 |
33.2 cm2 | 4.5 cm bottle neck | Cellulose Acetate | 500 mL |
Case of 12 Each for $301.95
|
|
||
09-761-57
|
Corning™
430627 |
13.6 cm2 | 4.5 cm bottle neck | Cellulose Acetate | 150 mL |
Case of 48 Each for $859.25
|
|
||
Description
- Three sizes: 150 mL, 500 mL and 1,000 mL.
- Low liquid retention funnel design.
- Available in 33 mm and 45 mm neck sizes to fit most glass and plastic media storage bottles.
- 45 mm neck sizes fit on Corning™ glass 1395 bottles, to be used on 2L and smaller sizes only.
- Prefilters must be ordered separately.
- Individually packaged.
- Sterile.
- Nonpyrogenic.
Order Info
Units with 150mL funnels contain 42 x 42mm square membrane filters; 500mL funnels contain 63 x 63mm square membrane filters, 250mL funnels contain 49.5 x 49.5mm square membrane filters, and 1L funnels contain 79 x 79mm square membrane filters.
Specifications
Hose | |
Polystyrene, Cellulose Acetate | |
0.45 μm | |
Ideal for filtration of tissue culture media and components, biological fluids, other solutions | |
1/Pk. |
Single-use | |
Cellulose Acetate | |
Sterile | |
Square membrane filter, graduated funnel of clear polystyrene with polyethylene neck orange adapter, and tubing adapter | |
Bottle Top Vacuum Filter |