missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ Polypropylene Cryogenic Vials
Manufactured from polypropylene for stability in extreme temperature conditions. Corning™ Externally Threaded Cryogenic Vials provide a safe and secure vessel for ultra-low temperature storage of valuable cell cultures and biological samples.
Supplier: Corning™ 430658
Description
- Manufactured from polypropylene to withstand temperatures down to -196°C
- Black graduations with large marking spot
- Vials have a silicone washer for a secure seal
- Vials may be color coded with inserts
- 4 mL self-standing vials are available in five cap colors
- Self-standing vials have a special base design allowing them to be locked into cryogenic rack and tray (Cat. No. 431131) for single-handed manipulation
- Free foam rack with each case
- RNase-/DNase-free
- Sterile
- Nonpyrogenic
Specifications
Orange | |
12.7 mm | |
Sterile | |
Yes | |
500 | |
-196°C | |
Conical, Self-standing | |
Yes | |
Polypropylene | |
Nonpyrogenic, RNase/DNase-free |
Natural | |
Polypropylene | |
1.2 mL | |
Silicone washer for tight seal, 50-position polyfoam rack with each case for easy carrying | |
50 | |
External | |
1.2 mL | |
Yes | |
41.5 mm | |
Yes |