missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ Polypropylene Cryogenic Vials

Manufactured from polypropylene for stability in extreme temperature conditions. Corning™ Externally Threaded Cryogenic Vials provide a safe and secure vessel for ultra-low temperature storage of valuable cell cultures and biological samples.

Supplier:  Corning™ 430659

 View more versions of this product

Catalog No. 09-761-71


Explore available promotions

Description

Description

  • Manufactured from polypropylene to withstand temperatures down to -196°C
  • Black graduations with large marking spot
  • Vials have a silicone washer for a secure seal
  • Vials may be color coded with inserts
  • 4 mL self-standing vials are available in five cap colors
  • Self-standing vials have a special base design allowing them to be locked into cryogenic rack and tray (Cat. No. 431131) for single-handed manipulation
  • Free foam rack with each case
  • RNase-/DNase-free
  • Sterile
  • Nonpyrogenic
Specifications

Specifications

Orange
12.7 mm
Sterile
Yes
500
-320.8°F
External
2 mL
Yes
48.7 mm
Yes
Natural
Polypropylene
2 mL
Silicone washer for tight seal, 50-position polyfoam rack with each case for easy carrying
50
-196°C
Round, Self-standing
Yes
Polypropylene
Nonpyrogenic, RNase/DNase-free
SDS
Documents

Documents

Accessories
Promotions

Promotions