Learn More
Corning™ PYREX™ EZ Access Heavy Duty Class A Wide Mouth Volumetric Flasks With GL32 Screw Cap
Thicker, heavy duty glass provides increased durability
Supplier: Corning™ 5655100
Description
These heavy walled volumetric flasks are designed for extra durability and ease of use. The wide funnel-like screw top plus the wide neck design allows for easy filling and mixing of various materials into solution. This wide neck also allows access to larger capacity pipets. For added convenience, one size of the GL 32 chemical resistant, high temperature screw cap fits all flasks. This threaded cap with PTFE liner provides for a secure closure for leak proof storage of solutions. An additional extra large volume size is permanently screened onto the flask body for easy Âvolume identification. These flasks are calibrated 'To Contain' and designed to meet Class A, ASTM tolerances for volumetrics. They are Lot Traceable* with certificates of compliance available in print. Accessories include replacement GL 32 caps and GL 32HTSC caps for use with Septa.
*Lot traceable information includes the date that the flask was fabricated, decorated, calibrated, and packed.
Note: Other available caps are Cat. Nos. 1395-32HTC, 1395-32HTSC, 1395-32SS, and 1395-32TS.
Specifications
To Contain | |
Top style: Threaded | |
100 mL | |
7.08 in. | |
Wide Mouth | |
1/Pk. | |
Wide | |
Flat | |
64 mm |
PBT | |
2.51 in. | |
Borosilicate Glass | |
18 cm | |
1/Cs. | |
±0.08 mL | |
A | |
Teflon Liner |