missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ Rack for Conical Bottom Centrifuge Tubes
For conical bottom tubes
$180.50 - $194.32
Specifications
Product Type | Centrifuge Tube Rack |
---|---|
Autoclavable | Not Autoclavable |
Material | Polystyrene |
Sterility | Non-sterile |
For Use With (Equipment) | Conical bottom centrifuge tubes |
Catalog Number | Mfr. No. | Positions | Holds | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Positions | Holds | Price | Qty | ||||
07-200-611
|
Corning™
431355 |
50 | Tubes (15 mL), Tubes (17.5 mm) |
Case of 20 Each for $194.32
|
|
||||
07-202-531
|
Corning™
4365 |
25 | Tubes (50 mL), Tubes (29.1 mm) |
Case of 20 Each for $180.50
|
|
||||
Description
These polystyrene foam racks are designed to hold conical bottom plastic centrifuge tubes.
Specifications
Centrifuge Tube Rack | |
Polystyrene | |
Conical bottom centrifuge tubes | |
20/Pk. |
Not Autoclavable | |
Non-sterile | |
20/Cs. |