Learn More
Corning™ GL45 Disposable Aseptic Transfer Cap
Reduces contamination and enhancse the productivity of cell culture operations when adding or removing medium and cells
$1077.80 - $1189.42
Specifications
No. per Case | 2/Cs. |
---|---|
No. per Pack | 1/Pk. |
Thread Size | GL 45 |
Disposable | Single-use |
Sterility | Sterile |
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity | |||||
07-201-305
|
Corning™
3564 |
3 L Plastic Spinner Flask |
Case of 2 Each for $1,167.92
|
|
|||||
07-201-304
|
Corning™
C3562 |
1 L Plastic Spinner Flask |
Case of 2 Each for $1,077.80
|
|
|||||
07-201-376
|
Corning™
C3565 |
500 mL Plastic Spinner Flask |
Case of 2 Each for $1,189.42
|
|
|||||
Description
Disposable Corning™ Spinner Flask Aseptic Transfer Caps will enhance the productivity of your cell culture operations when adding or removing medium and cells. Aseptic Transfer Caps are sterile (10-6 SAL), individually double bagged and fit the side arms on Corning™ Disposable Spinner Flasks
- Cap is made of high density polyethylene; autoclaving is not recommended.
- The venting port ends in a 25 mm diameter vent filter with a 0.2 μm pore PVDF membrane and a barbed fitting.
- The liquid transfer port has an internal end with a rigid polypropylene dip tube angled to reach the bottom of the flask and on the external side a 1/8 inch ID (3.2 mm), 1/4 inch OD chemically resistant, heat sealable flexible tubing, ending in a male Luer lock (MLL) connector closed with a female Luer sealing cap.
- Designed for both suspension and adherent cell culture applications and optimized for use with Corning microcarriers.
Specifications
2/Cs. | |
GL 45 | |
Sterile |
1/Pk. | |
Single-use |
Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.