missing translation for 'onlineSavingsMsg'
Learn More
Learn More
S'il vous plaît vous connecter à votre compte en ligne pour afficher votre prix réduits
Corning™ HYPERFlask™ M Cell Culture Vessels
Designed specifically for manual use, high-yield and high-performance. Specifically designed for manual use. Corning™ HYPERFlask™ M Cell Culture Vessel uses a multi-layer gas permeable growing surface for efficient gas exchange.
Supplier: Corning™ 10034
Description
The Corning High Yielding Performance Flask (HYPERFlask) cell culture vessel offers 1720 cm² growth area in the footprint of a traditional 175 cm² flask. This high yield, high performance flask utilizes a multilayered gas permeable growing surface for efficient gas exchange.
- Innovative Design – 10 interconnected polystyrene growth surfaces
- Optimal Growth – Corning CellBIND™ Surface treated gas permeable polystyrene for superior cell attachment and growth
- Increase Cell Yield – 10-fold higher cell yields increases productivity and capacity and reduces processing time and incubator space
- Save Time and Space – Reduce processing time and incubator storage space by handling one flask as compared to 10 traditional 175 cm² flasks
- Automation Compatible – Bar coded and compatible
- with The Automation Partnership SelecT™ and CompacT™ SelecT™ cell culture systems with an upgrade
The Corning HYPERFlask Cell Culture Vessel has the same external dimensions as a standard T 175 cm² flask with 10 times the cell yield.
Spécifications
Yes | |
HDPE | |
Polystyrene | |
24/Cs. | |
Rectangular | |
No | |
Rectangular | |
1720 cm2 | |
560 mL |
Orange | |
560 mL | |
Straight | |
4/Pk. | |
CellBIND Treated | |
Sterile | |
Flat | |
CellBIND |