missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Falcon™ Plastic Disposable Transfer Pipets
Highly durable one-piece polyethylene
$375.51 - $570.00
Specifications
Material | Polyethylene |
---|---|
Graduated | Yes |
Graduations | 1, 2 mL |
Quantity | 500/Cs. |
Volume (Metric) | 3 mL |
Description
Highly durable one-piece polyethylene
- Highly durable, one-piece polyethylene design
- One squeeze draws 3 mL into this 6-inch transfer pipet
- Small tip ensures consistent reproduction of drop size
- Graduated at 1 mL and 2 mL marks
Specifications
Polyethylene | |
1, 2 mL | |
3 mL | |
Falcon™ Transfer Pipet |
Yes | |
500/Cs. | |
15.2 cm |