missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ Polypropylene (PP) Centrifuge Bottles: Translucent
Translucentt flat-bottom centrifuge bottles come with a high performance silicone O-ring cap or standard screw cap, depending on model
$642.45 - $1573.91
Specifications
Color | Translucent |
---|---|
Material | Polypropylene |
No. per Pack | 4/Pk. |
Sterility | Non-sterile |
Closure Color | Orange |
Catalog Number | Mfr. No. | Capacity (Metric) | Includes | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Includes | Price | Quantity | ||||
13-701-104
|
Corning™
431840 |
250 mL | Silicone O-ring cap |
Case of 36 Each for $1,573.91
|
|
||||
13-701-105
|
Corning™
431841 |
250 mL | Screw cap |
Case of 36 Each for $748.61
|
|
||||
13-701-109
|
Corning™
431845 |
500 mL | Screw cap |
Case of 24 Each for $642.45
|
|
||||
Description
Two easy grip cap styles: standard and high performance with silicone O-Ring
Note: Caps are not interchangeable among different materials or sizes.
- Wide-mouth design improves liquid handling.
- Compatible with most centrifuges and do not require special buckets
- Extra-thick walls for durability
- Leak-free processing at maximum rated speeds
- Polypropylene bottles are autoclavable at 121°C, 15 psi for 20 minutes.
Order Info
Caps are not interchangeable among different size/material bottles.
Specifications
Translucent | |
4/Pk. | |
Orange | |
Yes | |
Cylindrical |
Polypropylene | |
Non-sterile | |
Autoclavable | |
Wide | |
Polypropylene |