missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ Reusable 12 mm Probe Insertion Fittings For Vertical Sidearm Flask

Enhances cell culture productivity

Supplier:  Corning™ 4519110

 View more versions of this product

Catalog No. 10-270-21


Explore available promotions

Description

Description

  • Used to secure pH, O2­, or temperature sensors in large spinner flasks with vertical sidearms
  • Fittings are comprised of a PET insert with a fluorocarbon O-Ring and a polypropylene sealing cap.
  • The 316 sensors are held in place by modified polyphenylene oxide thermoplastic nuts with integrated ferrules.
  • The fittings are completely autoclavable.


Spare parts for sidearm fittings, see Cat. Nos. 1395-32LTC, 1395-45LTC, 1395-LTR, and 1395LTMC
Specifications

Specifications

Orange
1.2 cm
For vertical sidearm flasks
1/Cs.
pH Probe Insertion Fitting
Autoclavable
Non-sterile
12 mm
Polypropylene
45 mm
PET insert, Viton O-rings, Polypropylene-sealing cap, Noryl nuts
1/Pk.
GL 45
Reusable
Screw Cap
45 mm (approx.)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions