missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Erlenmeyer Flask Set
Five popular sizes in one set.
Supplier: Corning™ 4980PACK
Description
Approximate graduations are in durable white enamel. An extra large marking space is also provided. Heavy, durable top tooling.
A convenience pack containing one each of the most popular sizes of Cat. No. 4980 series flask. Designed for the low volume user, a case contains one each of five sizes: 50 mL, 125 mL, 250 mL, 500 mL, and 1 L. Packaged in a partitioned carton for safe transit and storage.
Specifications
| Top style: Heavy duty rim | |
| Borosilicate Glass | |
| 1/Cs. | |
| Large Enamel Marking | |
| Narrow |
| 50 mL | |
| Narrow Mouth | |
| 1/Pk. | |
| Reusable | |
| Non-sterile |