missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Slim Line Round Media Storage Bottles
Provide easier handling and more efficient storage of media, biologicals, and other aqueous solutions
Supplier: Corning™ 1399250
Description
Round media bottles can be used for storage as well as mixing. The indented side grips ensure easy handling. The bottles are graduated to their full working volume. The narrow profile uses less space on shelves, refrigerators, and autoclaves. The new style cap has wider knurls for a more comfortable grip. It also requires 1/3 less turns to secure a closure. Not recommended for use under vacuum.
Specifications
Polypropylene | |
66 mm | |
250 mL | |
Glass | |
4/Pk. | |
Orange | |
Cylindrical |
158 mm | |
Plug Seal | |
GL45 screw cap | |
4/Cs. | |
Non-sterile | |
Wide |