missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ VISTA™ Educational-Grade Cylinders
Calibrated To Contain.
Supplier: Corning™ 7007510EMD
Description
- Two-piece construction
- Single metric scale
- Detachable plastic base absorbs impact and reduces breakage
- Durable blue-enamel graduations
- Plastic bumper guards supplied on 25 through 100mL sizes; 10mL size has funnel top
- Tolerance ±5% of total capacity at any volume
Specifications
Round | |
6.2 in. | |
Non-sterile | |
Hexagonal | |
Plastic Bumper Guard | |
10 mL | |
Single | |
0.1mL |
Graduated Cylinder | |
To Contain | |
Blue | |
160 mm | |
Borosilicate Glass | |
Bumper Guard, Funnel Top, Plastic Base | |
0.1 mL |